Flexible Eye, Light Duty, 1.00 - 1.24"

Item #: 0387598

Cat #: L8514

UPC: 078477973318

Company wide:
0 in stock
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.00 - 1.24 Inch, Mesh Length: 16.5 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.00 - 1.24 Inch, Mesh Length: 16.5 Inch.

Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip with 1.00, 1.24 Cable Diameter, Short Length

Also known as: 078477973318, L8514, LEVL8514

Specifications

Length: 16 1/2 in
Material: Steel
Diameter Range: 1.000 - 1.240 in
Length: 16 1/2 in
Diameter Range: 1.000 - 1.240 in
Material: Steel