Flexible Eye, Junior Duty, .620 - .740"

Item #: 0387590

Cat #: L8503

UPC: 078477976678

Company wide:
0 in stock
Documents & Guides
Pulling Grip, Flexible Eye, Closed Mesh, Single Weave, Junior Duty, Cable Diameter Range: .620 Inch - .740 Inch, Mesh Length: 10 Inch.

Overview

Pulling Grip, Flexible Eye, Closed Mesh, Single Weave, Junior Duty, Cable Diameter Range: .620 Inch - .740 Inch, Mesh Length: 10 Inch.

Flexible Eye, Closed Mesh, Single Weave, Junior Duty, Pulling Wire Mesh Grip .620, .740 Cable Diameter

Also known as: 078477976678, L8503, LEVL8503

Specifications

Material: Steel
Length: 10 in
Diameter Range: 0.620 - 0.740 in
Material: Steel
Diameter Range: 0.620 - 0.740 in
Length: 10 in