Flexible Eye, Junior Duty, .370 - .490"

Item #: 0387587

Cat #: L8501

UPC: 078477972601

$ 6.00 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Pulling Grip, Flexible Eye, Closed Mesh, Single Weave, Junior Duty, Cable Diameter Range: .370 Inch - .490 Inch, Mesh Length: 7 Inch.

Overview

Pulling Grip, Flexible Eye, Closed Mesh, Single Weave, Junior Duty, Cable Diameter Range: .370 Inch - .490 Inch, Mesh Length: 7 Inch.

Flexible Eye, Closed Mesh, Single Weave, Junior Duty, Pulling Wire Mesh Grip .370, .490 Cable Diameter

Also known as: 078477972601, L8501, LEVL8501

Specifications

Length: 7 in
Material: Steel
Diameter Range: 0.370 - 0.490 in
Length: 7 in
Diameter Range: 0.370 - 0.490 in
Material: Steel