Double Eye, Portable Cable Duty, .820" - 1.00"

Item #: 0387582

Cat #: L8005

UPC: 078477973677

$ 82.35 EA
Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .820 Inch - 1.00 Inch, Mesh Length: 8-1/2 Inch.

Overview

Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .820 Inch - 1.00 Inch, Mesh Length: 8-1/2 Inch.

Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Wiring Device Mesh Grip .820, 1.000 Cable Diameter

Also known as: 078477973677, L8005, LEVL8005

Specifications

Length: 8 1/2 in
Material: Steel
Diameter Range: 0.820 - 1.000 in
Length: 8 1/2 in
Diameter Range: 0.820 - 1.000 in
Material: Steel