Strain Relief Grip, Straight, .700" - .850"

Item #: 0387581

Cat #: L8004

UPC: 078477973660

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .700 Inch - .850 Inch, Mesh Length: 8-1/2 Inch.

Overview

Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .700 Inch - .850 Inch, Mesh Length: 8-1/2 Inch.

Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Wiring Device Wire Mesh Grip .70, .85 Cable Diameter

Also known as: 078477973660, L8004, LEVL8004

Specifications

Length: 8 1/2 in
Material: Steel
Diameter Range: 0.700 - 0.850 in
Length: 8 1/2 in
Diameter Range: 0.700 - 0.850 in
Material: Steel