Strain Relief Grip, Straight, .520" - .730"

Item #: 0387578

Cat #: L8003

UPC: 078477973653

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .520 Inch - .730 Inch, Mesh Length: 7 Inch.

Overview

Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .520 Inch - .730 Inch, Mesh Length: 7 Inch.

Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Wiring Device Wire Mesh Grip .520, .730 Cable Diameter

Also known as: 078477973653, L8003, LEVL8003, kellums, Cord Grip, strain relief

Specifications

Length: 7 in
Material: Steel
Diameter Range: 0.520 - 0.730 in
Length: 7 in
Diameter Range: 0.520 - 0.730 in
Material: Steel