Double Eye, Portable Cable Duty, .400" - .560"

Item #: 0387573

Cat #: L8002

UPC: 078477973646

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .400 Inch - .560 Inch, Mesh Length: 6 Inch.

Overview

Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .400 Inch - .560 Inch, Mesh Length: 6 Inch.

Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Wiring Device Wire Mesh Grip .400, .560 Cable Diameter

Also known as: 078477973646, L8002, LEVL8002

Specifications

Length: 6 in
Material: Steel
Diameter Range: 0.400 - 0.560 in
Length: 6 in
Diameter Range: 0.400 - 0.560 in
Material: Steel