Double Eye, Portable Cable Duty, .300" - .430"

Item #: 0387569

Cat #: L8001

UPC: 078477973639

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .300 Inch - .430 Inch, Mesh Length: 4-3/4 Inch.

Overview

Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .300 Inch - .430 Inch, Mesh Length: 4-3/4 Inch.

Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Wiring Device Wire Mesh Grip .300, .430 Cable Diameter

Also known as: 078477973639, L8001, LEVL8001

Specifications

Length: 4 3/4 in
Material: Steel
Diameter Range: 0.300 - 0.430 in
Length: 4 3/4 in
Diameter Range: 0.300 - 0.430 in
Material: Steel