Support Grip, Bus Drop Duty, Length: 8-1/2",Zinc Plated Steel

Item #: 0387566

Cat #: L7998

UPC: 078477973622

Company wide:
0 in stock
Documents & Guides
Support Grip, Safety Spring, Bus Drop Duty, Zinc Plated Steel, Length: 8-1/2 Inch, Max. Load: 80lbs.

Overview

Support Grip, Safety Spring, Bus Drop Duty, Zinc Plated Steel, Length: 8-1/2 Inch, Max. Load: 80lbs.

Support Grip, Bus Drop Safety Spring 80 Pound Max, Load

Also known as: 078477973622, L7998, LEVL7998

Specifications

Length: 8 1/2 in
Material: Steel
Finish: Zinc
Length: 8 1/2 in
Finish: Zinc
Material: Steel