Single Eye, Closed Mesh, .960" - 1.25"

Item #: 0387543

Cat #: L7987

UPC: 078477973448

Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Bus Drop Duty, Cable Diameter Range: .960 Inch - 1.25 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Bus Drop Duty, Cable Diameter Range: .960 Inch - 1.25 Inch.

Single U Eye, Closed Mesh, Single Weave, Bus-Drop Duty, Support Wire Mesh Grip .960, 1.25 Cable Diameter

Also known as: 078477973448, L7987, LEVL7987, Kellum grip

Specifications

Material: Steel
Diameter Range: 0.960 - 1.250 in
Material: Steel
Diameter Range: 0.960 - 1.250 in