Single Eye, Closed Mesh, .820" - 1.00"

Item #: 0387542

Cat #: L7986

UPC: 078477973431

Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Bus Drop Duty, Cable Diameter Range: .820 Inch - 1.00 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Bus Drop Duty, Cable Diameter Range: .820 Inch - 1.00 Inch.

Single U Eye, Closed Mesh, Single Weave, Bus-Drop Duty, Support Wire Mesh Grip .820, 1.00 Cable Diameter

Also known as: 078477973431, L7986, LEVL7986

Specifications

Material: Steel
Diameter Range: 0.820 - 1.000 in
Material: Steel
Diameter Range: 0.820 - 1.000 in