Liquid Tight Grip, 90-°, Male, 3"

Item #: 0387493

Cat #: L7924

UPC: 078477972830

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3 Inch, Mesh Length: 10-5/8 Inch.

Overview

Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3 Inch, Mesh Length: 10-5/8 Inch.

3-Inch, 90-Degree, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip

Also known as: 078477972830, L7924, LEVL7924

Specifications

Material: Malleable Iron, Stainless Steel, Aluminum
Diameter: 3 in
Length: 10 5/8 in
Material: Malleable Iron, Stainless Steel, Aluminum
Length: 10 5/8 in
Diameter: 3 in