Harsh Environment Safety Switch With Receptacle

Item #: 0387479

Cat #: DH361FDK2WR

UPC: 782113720128

$ 4099.41 EA
Company wide:
0 in stock
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA12, Crouse-hinds Arktite Receptacle

Overview

30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA12, Crouse-hinds Arktite Receptacle
Also known as: 782113720128, DH361FDK2WR, CUTDH361FDK2WR

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12