Liquid Tight Grip, Straight, Male, 2"

Item #: 0387474

Cat #: L7907

UPC: 078477971970

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 2 Inch, Mesh Length: 7-1/2 Inch.

Overview

Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 2 Inch, Mesh Length: 7-1/2 Inch.

2-Inch, Straight, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip

Also known as: 078477971970, L7907, LEVL7907

Specifications

Length: 7 1/2 in
Diameter: 2 in
Material: Aluminum
Length: 7 1/2 in
Material: Aluminum
Diameter: 2 in