This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1-1/2 Inch, Mesh Length: 5-3/4 Inch.
Overview
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1-1/2 Inch, Mesh Length: 5-3/4 Inch.
1-1/2-Inch, Straight, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477971901, L7906, LEVL7906
Specifications
| Diameter: | 1 1/2 in |
| Length: | 5 3/4 in |
| Material: | Stainless Steel, Steel |
| Diameter: | 1 1/2 in |
| Material: | Stainless Steel, Steel |
| Length: | 5 3/4 in |