Liquidtight Grip, Strain-Relief, Straight, Male, 3/4", Aluminum

Item #: 0387470
Cat #: L7903
UPC: 078477971819
Call for price
Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3/4 Inch, Mesh Length: 4-3/8 Inch.

Overview

Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3/4 Inch, Mesh Length: 4-3/8 Inch.
3/4 Inch, Straight, Male, Zinc-Plated Steel Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477971819, L7903, LEVL7903, LT strain relief, LT Grip

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Aluminum
Length: 4 3/8 in
Diameter: 3/4 in
Length: 4 3/8 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)