
Liquidtight Grip, Strain-Relief, Straight, Male, 1/2", Aluminum
Item #: 0387469
Cat #: L7902
UPC: 078477971697
Company wide:
0
in stock
Documents & Guides
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1/2 Inch, Mesh Length: 3-7/8 Inch.
Overview
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1/2 Inch, Mesh Length: 3-7/8 Inch.
1/2-Inch, Straight, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477971697, L7902, LEVL7902
Specifications
| Diameter: | 1/2 in |
| Length: | 3 7/8 in |
| Material: | Stainless Steel, Aluminum |
| Diameter: | 1/2 in |
| Material: | Stainless Steel, Aluminum |
| Length: | 3 7/8 in |