3/4" Deluxe Cord Sealing Strain-Relief Grip .500" - .625"

Item #: 0387439

Cat #: L7807

UPC: 078477974988

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, 45º, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .500 Inch - .625 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, 45º, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .500 Inch - .625 Inch.

3/4-Inch 45-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 0.500 0.625 Cord Range

Also known as: 078477974988, L7807, LEVL7807

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.500 - 0.625 in
Diameter: 3/4 in
Diameter Range: 0.500 - 0.625 in
Material: Stainless Steel, Aluminum