APP ASB1550G LTG INCAND X-PRF FIXT

Item #: 0387401
Cat #: ASB1550G
UPC: 781381166546
$ 1236.84 EA
Company wide:
0 in stock
APP ASB1550G LTG INCAND X-PRF

Overview

APP ASB1550G LTG INCAND X-PRF
Also known as: 781381166546, ASB1550G, APPASB1550G

Specifications

Material: Malleable Iron
Base: Medium Screw (E26)
Mounting: Bracket
Wattage: 300
Light Technology: Incandescent
Material: Malleable Iron
Mounting: Bracket
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 300

Customer Reviews

No reviews for this product
(0)