1/2" Deluxe Cord Sealing Strain-Relief Grip .500" - .625"

Item #: 0387399

Cat #: L7764

UPC: 078477974544

$ 118.60 EA
Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, 90º, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .500 Inch - .625 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, 90º, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .500 Inch - .625 Inch.

1/2-Inch, 90-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .500, .625 Cord Range

Also known as: 078477974544, L7764, LEVL7764

Specifications

Diameter: 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.500 - 0.625 in
Diameter: 1/2 in
Diameter Range: 0.500 - 0.625 in
Material: Stainless Steel, Aluminum