
1-1/2" Deluxe Cord Sealing Strain-Relief Grip 1.562" - 1.687"
Item #: 0387389
Cat #: L7750
UPC: 078477977958
Company wide:
0
in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.562 Inch - 1.687 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.562 Inch - 1.687 Inch.
1-1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.562, 1.687 Cord Range
Also known as: 078477977958, L7750, LEVL7750
Specifications
| Diameter: | 1 1/2 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 1.562 - 1.687 in |
| Diameter: | 1 1/2 in |
| Diameter Range: | 1.562 - 1.687 in |
| Material: | Stainless Steel, Aluminum |