This product has been discontinued.

3" Deluxe Cord Sealing Strain-Relief Grip 1.937" - 2.062"
Item #: 0387384
Cat #: L7747
UPC: 078477974322
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3 Inch, Cable Diameter Range: 1.937 Inch - 2.062 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3 Inch, Cable Diameter Range: 1.937 Inch - 2.062 Inch.
3-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.937 to 2.062 Cord Range
Also known as: 078477974322, L7747, LEVL7747
Specifications
| Diameter: | 3 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 1.937 - 2.062 in |
| Diameter: | 3 in |
| Diameter Range: | 1.937 - 2.062 in |
| Material: | Stainless Steel, Aluminum |