This product has been discontinued.

Strain-Relief Grip, Single/Double Weave, 2-1/2 in
Item #: 0387377
Cat #: L7743
UPC: 078477974285
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2-1/2 Inch, Cable Diameter Range: 2.062 Inch - 2.187 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2-1/2 Inch, Cable Diameter Range: 2.062 Inch - 2.187 Inch.
2-1/2 Inch, Straight Male, Stainless Steel Wire Mesh Strain Relief Grip, Deluxe Cord Grip, Aluminum Fitting, Single/Double Weave, 2.062" - 2.187" Diameter Range
Also known as: 078477974285, L7743, LEVL7743
Specifications
| Material: | Stainless Steel, Aluminum |
| Diameter: | 2 1/2 in |
| Diameter Range: | 2.062 - 2.187 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 2.062 - 2.187 in |
| Diameter: | 2 1/2 in |