
2-1/2" Deluxe Cord Sealing Strain-Relief Grip 1.937" - 2.062"
Item #: 0387376
Cat #: L7742
UPC: 078477974278
Company wide:
0
in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2-1/2 Inch, Cable Diameter Range: 1.937 Inch - 2.062 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2-1/2 Inch, Cable Diameter Range: 1.937 Inch - 2.062 Inch.
2-1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.937, 2.062 Cord Range
Also known as: 078477974278, L7742, LEVL7742
Specifications
| Material: | Stainless Steel, Aluminum |
| Diameter: | 2 1/2 in |
| Diameter Range: | 1.937 - 2.062 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 1.937 - 2.062 in |
| Diameter: | 2 1/2 in |