This product has been discontinued.

2" Deluxe Cord Sealing Strain-Relief Grip 1.500" - 1.625"
Item #: 0387370
Cat #: L7736
UPC: 078477974223
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.500 Inch - 1.625 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.500 Inch - 1.625 Inch.
2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.500, 1.625 Cord Range
Also known as: 078477974223, L7736, LEVL7736
Specifications
| Material: | Stainless Steel, Aluminum |
| Diameter: | 2 in |
| Diameter Range: | 1.500 - 1.625 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 1.500 - 1.625 in |
| Diameter: | 2 in |