This product has been discontinued.

2" Deluxe Cord Sealing Strain-Relief Grip 1.250" - 1.375"
Item #: 0387368
Cat #: L7734
UPC: 078477974179
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.250 Inch - 1.375 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.250 Inch - 1.375 Inch.
2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.250, 1.375 Cord Range
Also known as: 078477974179, L7734, LEVL7734
Specifications
| Material: | Stainless Steel, Aluminum |
| Diameter: | 2 in |
| Diameter Range: | 1.250 - 1.375 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 1.250 - 1.375 in |
| Diameter: | 2 in |