This product has been discontinued.

1-1/2" Deluxe Cord Sealing Strain-Relief Grip 1.250" - 1.375"
Item #: 0387367
Cat #: L7733
UPC: 078477974162
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.250 Inch - 1.375 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.250 Inch - 1.375 Inch.
1-1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.250, 1.375 Cord Range
Also known as: 078477974162, L7733, LEVL7733, KELLUM GRIP
Specifications
| Diameter: | 1 1/2 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 1.250 - 1.375 in |
| Diameter: | 1 1/2 in |
| Diameter Range: | 1.250 - 1.375 in |
| Material: | Stainless Steel, Aluminum |