Strain-Relief Grip, Single/Double Weave, Straight, 1-1/2", Aluminum

Item #: 0387366

Cat #: L7732

UPC: 078477974148

$ 207.13 EA
Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.125 Inch - 1.250 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.125 Inch - 1.250 Inch.

1-1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.125, 1.250 Cord Range

Also known as: 078477974148, L7732, LEVL7732

Specifications

Diameter: 1 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.125 - 1.250 in
Diameter: 1 1/2 in
Diameter Range: 1.125 - 1.250 in
Material: Stainless Steel, Aluminum