Cord Grip With Wire Mesh, Strain-Relief, Straight, 1-1/4", Aluminum

Item #: 0387357

Cat #: L7725

UPC: 078477973981

Company wide:
0 in stock
Documents & Guides
Cord Grip With Wire Mesh, Strain-Relief, Straight, 1-1/4 Inch, Cable Range: 1.00 - 1.125 Inch, Body: Aluminum, Mesh: Stainless Steel

Overview

Cord Grip With Wire Mesh, Strain-Relief, Straight, 1-1/4 Inch, Cable Range: 1.00 - 1.125 Inch, Body: Aluminum, Mesh: Stainless Steel

1-1/4-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.000, 1.125 Cord Range

Also known as: 078477973981, L7725, LEVL7725

Specifications

Diameter: 1 1/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 1 - 1.125 in
Diameter: 1 1/4 in
Diameter Range: 1 - 1.125 in
Material: Stainless Steel, Aluminum