Strain-Relief Grip, Single/Double Weave, Straight, 1-1/4", Aluminum

Item #: 0387356

Cat #: L7724

UPC: 078477973974

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: .875 Inch - 1.000 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: .875 Inch - 1.000 Inch.

1-1/4-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .875, 1.000 Cord Range

Also known as: 078477973974, L7724, LEVL7724

Specifications

Diameter: 1 1/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.875 - 1.000 in
Diameter: 1 1/4 in
Diameter Range: 0.875 - 1.000 in
Material: Stainless Steel, Aluminum