This product has been discontinued.

Strain-Relief Grip, Single/Double Weave, Straight, 1", Aluminum
Item #: 0387352
Cat #: L7721
UPC: 078477973905
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: 1.000 Inch - 1.125 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: 1.000 Inch - 1.125 Inch.
1-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.000, 1.125 Cord Range
Also known as: 078477973905, L7721, LEVL7721
Specifications
| Diameter: | 1 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 1.000 - 1.125 in |
| Diameter: | 1 in |
| Diameter Range: | 1.000 - 1.125 in |
| Material: | Stainless Steel, Aluminum |