This product has been discontinued.

Strain-Relief Grip, Single/Double Weave, Straight, 1", Aluminum
Item #: 0387348
Cat #: L7717
UPC: 078477973875
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .625 Inch - .750 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .625 Inch - .750 Inch.
1-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .625, .750 Cord Range
Also known as: 078477973875, L7717, LEVL7717, Chinese finger strain relief
Specifications
| Diameter: | 1 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 0.625 - 0.750 in |
| Diameter: | 1 in |
| Diameter Range: | 0.625 - 0.750 in |
| Material: | Stainless Steel, Aluminum |