3/4" Deluxe Cord Sealing Strain-Relief Grip .750" - .875"

Item #: 0387345

Cat #: L7714

UPC: 078477973844

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .750 Inch - .875 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .750 Inch - .875 Inch.

3/4-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .750, .875 Cord Range

Also known as: 078477973844, L7714, LEVL7714

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.750 - 0.875 in
Diameter: 3/4 in
Diameter Range: 0.750 - 0.875 in
Material: Stainless Steel, Aluminum