Strain-Relief Grip, Single/Double Weave, Straight, 3/4", Aluminum

Item #: 0387344

Cat #: L7713

UPC: 078477973837

Company wide:
1 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .625 Inch - .750 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .625 Inch - .750 Inch.

3/4-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .625 to .750 Cord Range

Also known as: 078477973837, L7713, LEVL7713, KELLUM GRIP

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.625 - 0.750 in
Diameter: 3/4 in
Diameter Range: 0.625 - 0.750 in
Material: Stainless Steel, Aluminum