Strain-Relief Grip, Single/Double Weave, Straight, 1/2", Aluminum

Item #: 0387340

Cat #: L7709

UPC: 078477973790

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .625 Inch - .750 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .625 Inch - .750 Inch.

1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .625, .750 Cord Range

Also known as: 078477973790, L7709, LEVL7709, KELLUM GRIP, KELLUM, Chinese Finger Trap

Specifications

Diameter: 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.625 - 0.750 in
Diameter: 1/2 in
Diameter Range: 0.625 - 0.750 in
Material: Stainless Steel, Aluminum