Strain-Relief Grip, Galvanized Steel Grip, 1/2", Aluminum

Item #: 0387338

Cat #: L7707

UPC: 078477973776

Company wide:
3 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .375 Inch - .500 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .375 Inch - .500 Inch.

1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .375, .500 Cord Range

Also known as: 078477973776, L7707, LEVL7707, kelllums grip, Spring Bridles

Specifications

Diameter: 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.375 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.375 - 0.500 in
Material: Stainless Steel, Aluminum