1/2" Deluxe Cord Sealing Strain-Relief Grip .250" - .375"

Item #: 0387337

Cat #: L7706

UPC: 078477973769

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .250 Inch - .375 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .250 Inch - .375 Inch.

1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .250, .375 Cord Range

Also known as: 078477973769, L7706, LEVL7706

Specifications

Diameter: 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.250 - 0.375 in
Diameter: 1/2 in
Diameter Range: 0.250 - 0.375 in
Material: Stainless Steel, Aluminum