1/2" Deluxe Cord Sealing Strain-Relief Grip .187" - .250"

Item #: 0387336

Cat #: L7705

UPC: 078477973752

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .187 Inch - .250 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .187 Inch - .250 Inch.

1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .187, .250 Cord Range

Also known as: 078477973752, L7705, LEVL7705

Specifications

Diameter: 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.187 - 0.250 in
Diameter: 1/2 in
Diameter Range: 0.187 - 0.250 in
Material: Stainless Steel, Aluminum