3/8" Deluxe Cord Sealing Strain-Relief Grip .250" - .312"

Item #: 0387333

Cat #: L7702

UPC: 078477973714

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/8 Inch, Cable Diameter Range: .250 Inch - .312 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/8 Inch, Cable Diameter Range: .250 Inch - .312 Inch.

3/8-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .250 to .312 Cord Range

Also known as: 078477973714, L7702, LEVL7702

Specifications

Diameter: 3/8 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.250 - 0.312 in
Diameter: 3/8 in
Diameter Range: 0.250 - 0.312 in
Material: Stainless Steel, Aluminum