Strain-Relief Grip, Single/Double Weave, 3/8 in

Item #: 0387331

Cat #: L7701

UPC: 078477973691

$ 78.07 EA
Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/8 Inch, Cable Diameter Range: .187 Inch - .250 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/8 Inch, Cable Diameter Range: .187 Inch - .250 Inch.

3/8-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .187 to .250 Cord Range

Also known as: 078477973691, L7701, LEVL7701

Specifications

Material: Stainless Steel, Aluminum
Length: 3/8 in
Diameter Range: 0.187 - 0.250 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.187 - 0.250 in
Length: 3/8 in