Strain-Relief Grip, Galvanized Steel Grip, 3/4", Aluminum

Item #: 0387330

Cat #: L7700

UPC: 078477973820

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .500 Inch - .625 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .500 Inch - .625 Inch.

3/4-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .500, .625 Cord Range

Also known as: 078477973820, L7700, LEVL7700, kullim grips

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.500 - 0.625 in
Diameter: 3/4 in
Diameter Range: 0.500 - 0.625 in
Material: Stainless Steel, Aluminum