1" Strain-Relief Grip, Straight, Stnlss Steel, .875" - 1.00"

Item #: 0387314

Cat #: L7597

UPC: 078477975558

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, Straight, Male, Nylon Body, Stainless Steel Mesh, Cord Sealing, NPT Diameter: 1 Inch, Cable Diameter Range: 0.875 Inch - 1.000 Inch.

Overview

Strain-Relief Grip, Straight, Male, Nylon Body, Stainless Steel Mesh, Cord Sealing, NPT Diameter: 1 Inch, Cable Diameter Range: 0.875 Inch - 1.000 Inch.

1-Inch, Straight, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, .875 to 1.000 Cord Range

Also known as: 078477975558, L7597, LEVL7597

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter Range: 0.875 - 1.000 in
Diameter: 1 in
Diameter Range: 0.875 - 1.000 in
Material: Stainless Steel