APP ARS232BUF ARS 2 X 32W T8

Item #: 0387238

Cat #: ARS232BUF

UPC: 781381093804

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP ARS232BUF ARS 2 X 32W T8

Overview

APP ARS232BUF ARS 2 X 32W T8
Also known as: 781381093804, ARS232BUF, APPARS232BUF

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent