
2-1/2", Wide-Range Strain-Relief Grip, 2.000" - 2.450"
Item #: 0387205
Cat #: L7511
UPC: 078477971529
$ 191.12 EA
Company wide:
0
in stock
Documents & Guides
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 2-1/2 Inch, Cable Diameter Range: 2.000 Inch - 2.450 Inch, Mesh Length: 13.5 Inch
Overview
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 2-1/2 Inch, Cable Diameter Range: 2.000 Inch - 2.450 Inch, Mesh Length: 13.5 Inch
2-1/2-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, 2.000, 2.450 Cord Range
Also known as: 078477971529, L7511, LEVL7511
Specifications
| Length: | 13 1/2 in |
| Material: | Steel, Aluminum |
| Diameter: | 2 1/2 in |
| Diameter Range: | 2.000 - 2.450 in |
| Length: | 13 1/2 in |
| Diameter: | 2 1/2 in |
| Material: | Steel, Aluminum |
| Diameter Range: | 2.000 - 2.450 in |