This product has been discontinued.

2-1/2 InchStrain-Relief Grip, Aluminum, 1.625 - 2.000 Range
Item #: 0387203
Cat #: L7509
UPC: 078477971505
Company wide:
1
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single Weave, 2-1/2 Inch, Straight, Male, Anodized Aluminum Body, Wide-Range Strain-Relief, 1.625 - 2.000 Cord Range
Overview
Strain-Relief Grip, Single Weave, 2-1/2 Inch, Straight, Male, Anodized Aluminum Body, Wide-Range Strain-Relief, 1.625 - 2.000 Cord Range
2-1/2-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, 1.625, 2.000 Cord Range
Also known as: 078477971505, L7509, LEVL7509
Specifications
| Length: | 13 1/2 in |
| Diameter: | 2 1/2 in |
| Material: | Aluminum |
| Diameter Range: | 1.625 - 2.000 in |
| Length: | 13 1/2 in |
| Material: | Aluminum |
| Diameter: | 2 1/2 in |
| Diameter Range: | 1.625 - 2.000 in |