This product has been discontinued.

Strain-Relief Grip, Galvanized Steel Grip, 2", Length: 13", Steel
Item #: 0387202
Cat #: L7508
UPC: 078477971345
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.400 Inch - 1.750 Inch, Mesh Length: 13 Inch.
Overview
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.400 Inch - 1.750 Inch, Mesh Length: 13 Inch.
2-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, 1.400, 1.750 Cord Range
Also known as: 078477971345, L7508, LEVL7508
Specifications
| Material: | Steel, Aluminum |
| Length: | 13 in |
| Diameter: | 2 in |
| Diameter Range: | 1.400 - 1.750 in |
| Material: | Steel, Aluminum |
| Diameter: | 2 in |
| Length: | 13 in |
| Diameter Range: | 1.400 - 1.750 in |