This product has been discontinued.

Strain-Relief Grip, Galvanized Steel Grip, 1-1/2", Length: 11", Steel
Item #: 0387201
Cat #: L7507
UPC: 078477971338
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.200 Inch - 1.500 Inch, Mesh Length: 11 Inch.
Overview
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.200 Inch - 1.500 Inch, Mesh Length: 11 Inch.
1-1/2-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, 1.200, 1.500 Cord Range
Also known as: 078477971338, L7507, LEVL7507
Specifications
| Diameter: | 1 1/2 in |
| Length: | 11 in |
| Material: | Steel, Aluminum |
| Diameter Range: | 1.200 - 1.500 in |
| Diameter: | 1 1/2 in |
| Material: | Steel, Aluminum |
| Length: | 11 in |
| Diameter Range: | 1.200 - 1.500 in |