This product has been discontinued.

Strain-Relief Grip, Galvanized Steel Grip, 1-1/4", Length: 9", Steel
Item #: 0387200
Cat #: L7506
UPC: 078477971321
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: .940 Inch - 1.250 Inch, Mesh Length: 9 Inch.
Overview
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: .940 Inch - 1.250 Inch, Mesh Length: 9 Inch.
1-1/4-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, .940, 1.250 Cord Range
Also known as: 078477971321, L7506, LEVL7506
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel, Aluminum |
| Length: | 9 in |
| Diameter Range: | 0.940 - 1.250 in |
| Diameter: | 1 1/4 in |
| Length: | 9 in |
| Material: | Steel, Aluminum |
| Diameter Range: | 0.940 - 1.250 in |