This product has been discontinued.

Strain-Relief Grip, Galvanized Steel Grip, 1", Length: 8", Steel
Item #: 0387199
Cat #: L7505
UPC: 078477971314
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .700 Inch - .970 Inch, Mesh Length: 8 Inch.
Overview
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .700 Inch - .970 Inch, Mesh Length: 8 Inch.
1-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, .700, .970 Cord Range
Also known as: 078477971314, L7505, LEVL7505
Specifications
| Diameter: | 1 in |
| Material: | Steel, Aluminum |
| Length: | 8 in |
| Diameter Range: | 0.700 - 0.970 in |
| Diameter: | 1 in |
| Length: | 8 in |
| Material: | Steel, Aluminum |
| Diameter Range: | 0.700 - 0.970 in |