This product has been discontinued.

Strain Relief Grip, Straight, Length: 5.5", Steel
Item #: 0387198
Cat #: L7504
UPC: 078477971291
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .520 Inch - .730 Inch, Mesh Length: 5.5 Inch.
Overview
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .520 Inch - .730 Inch, Mesh Length: 5.5 Inch.
3/4-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, .520, .730 Cord Range
Also known as: 078477971291, L7504, LEVL7504, KELLUM GRIP
Specifications
| Diameter: | 3/4 in |
| Material: | Steel, Aluminum |
| Length: | 5 1/2 in |
| Diameter Range: | 0.520 - 0.730 in |
| Diameter: | 3/4 in |
| Length: | 5 1/2 in |
| Material: | Steel, Aluminum |
| Diameter Range: | 0.520 - 0.730 in |